Shop All Cordless Tool Accessories
Bosch
Battery and Charger, 8 Ah, 18V DC, 18V DC
Mfr # GXS18V-16N14
Zoro # G008273823
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Included Yes
- Includes (1) Battery, Charger
- Overall Length 4 5/8 in
- Number of Batteries Included 1
- Features 16A Charging Current, Active Air-Cooling, CoolPack 2.0 Technology, Charge-Status Indicator, Corded Power, Flexible Power System, Turbo Charger, Li-ion Cells, Power-Boost Mode, Profactor System, Two Additional Charging Modes Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GXS18V-16N14
- Zoro # G008273823
- UPC # 000346659153
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Length | 4 5/8 in |
Overall Height | 2 3/4 in |
Overall Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Charger Included | Yes |
Includes | (1) Battery, Charger |
Number of Batteries Included | 1 |
Features | 16A Charging Current, Active Air-Cooling, CoolPack 2.0 Technology, Charge-Status Indicator, Corded Power, Flexible Power System, Turbo Charger, Li-ion Cells, Power-Boost Mode, Profactor System, Two Additional Charging Modes Available |
Battery Chemistry | Li-ion |
Product Type | Starter Kit |
Battery Series | CORE18V |
Voltage | 18 V |
Charger Input Voltage | 120V AC |
Item | Battery and Charger |
Weight | 2.1 lb |
Accessory Type | Starter Kit |
For Use With | Bosch 18V Tools |
Battery Capacity | 8 Ah |
Cordless Tool Kit Contents | (1) Charger; (1) Battery |
Wireless Tracking System | Bluehound |
Cordless Tool Battery Platform | 18V |
Description
Battery and Charger, Battery Capacity 8 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Charger; (1) Battery, Charger Input Voltage 120V AC, Battery Series CORE18V, Cordless Tool Battery Platform 18V, Overall Height 2 3/4 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 2.1 lb, Wireless Tracking System Bluehound
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Steel Clevis, Wood Handle, 72" (CC656L)
- MARSHALLTOWN TROWEL NOTCHED V SQ 1/4"" (207)
- URREA 8" Lg Black Finish Adjustabl (708S)
- WESTWARD Ball Bearing Slides, 10 in. x 35mm, PR (GGS_51211)
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- BOSCH Battery Charger For Li-Ion 18V (BC1880)
- BOSCH Battery Charger, Input 120 V, Sequential (GAL18V6-80)
- BOSCH Radio, Modes AM/FM, 13 11/16" L, 6 1/8" H (GPB18V-2CN)
- BOSCH Battery, (1) 8.0 Ah, Li-Ion (GBA18V80)
- BOSCH Battery, 1 13/16 in L, 3.7 V, Blue (GLM-BAT)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion, Batteries (2-Pack) (48-11-1837)
- Bosch Cordless Tool Accessories