Shop All Cordless Tool Accessories
This Product is Discontinued
Bosch
Battery, 18V DC, 4 Ah Battery Capacity (Discontinued)
Mfr # GBA18V40
Zoro # G8707953
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Bosch 18V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series CORE18V
- Features Cool Pack 2 Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GBA18V40
- Zoro # G8707953
- UPC # 000346627923
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 1 7/8 in |
Overall Length | 4 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Bosch 18V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Series | CORE18V |
Features | Cool Pack 2 Technology |
Battery Capacity | 4 Ah |
Item | Battery |
Voltage | 18 V |
Included Charger | No |
Charger Replacement | Mfr. Model No. GAL18V-40 |
Charger Input Voltage | 120V AC |
Cordless Tool Battery Platform | CORE 18V |
Charger Included | No |
Battery Series | CORE18V |
Cordless Tool Kit Contents | (1) Battery |
Weight | 1.1 lb |
Number of Batteries Included | 1 |
Automatic Shut-Off | Yes |
Wireless Tool Tracking | No |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Battery Series CORE18V, Cordless Tool Battery Platform CORE 18V, Overall Height 1 7/8 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 1.1 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.