Shop All Cordless Tool Accessories
Bosch
Battery, 1 13/16 in L, 3.7 V, Blue
Mfr # GLM-BAT
Zoro # G611384671
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 1/2 in
- Features Battery Runtime, Cold Weather Operation, Continuous Charging, Fast Charging, Flexibility, USB-C Charging
- Accessory Type Battery
- Overall Height 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GLM-BAT
- Zoro # G611384671
- UPC # 000346658316
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Width | 1/2 in |
Overall Height | 2 13/16 in |
Overall Length | 1 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Battery Runtime, Cold Weather Operation, Continuous Charging, Fast Charging, Flexibility, USB-C Charging |
Accessory Type | Battery |
Includes | 3.7V Lithium-Ion 1.0 Ah Battery (GLM-BAT), USB-A to USB-C Cable |
Compatible with Manufacturer Model Number | GLM165-22, GLM165-25G, GLM165-27C, GLM165-27CG |
Voltage | 3.7V |
Item | Battery |
For Use with Mfr. Model Number | GLM165-22, GLM165-25G, GLM165-27C, GLM165-27CG |
Number of Pieces | 2 |
Color | Blue |
For Use With Mfr. Model Number | GLM165-22, GLM165-25G, GLM165-27C, GLM165-27CG |
Description
Battery, Overall Length 1 13/16 in, Accessory Type Battery, Overall Height 2 13/16 in, Overall Width 1/2 in, Compatible with Grainger Part Number 61KL70, Color Blue, Compatible with Manufacturer Model Number GLM165-22, GLM165-25G, GLM165-27C, GLM165-27CG, Features Battery Runtime, Cold Weather Operation, Continuous Charging, Fast Charging, Flexibility, USB-C Charging, Includes 3.7V Lithium-Ion 1.0 Ah Battery (GLM-BAT), USB-A to USB-C Cable, Number of Pieces 2, Thread Size Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- GUARDAIR Pistol Grip Air Gun (74SK)
- SWANSON TOOL 24" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB24M)
- GROZ Ball Peen Hammers, 32 oz., 14" (34541)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- BOSCH Battery, Li-Ion, 12 Ah, 18VDC (GBA18V120)
- BOSCH Template Guide Adapter Kit (RA1129)
- BOSCH Battery, (1) 4.0 Ah, Li-Ion (GBA18V40)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- BOSCH CORE18V Starter Kit 18V with (2) CORE18V 8.0 Ah Performance Batteries (GXS18V-13N24)
- DEWALT Dust Extractor Telescope w/ Hose for SDS Rotary Hammers (D25301D)
- Bosch Cordless Tool Accessories