Shop All Battery Testers
Bosch
BAT 155 Heavy Duty Battery Tester
Mfr # BAT155
Zoro # G910396856
product price: $647.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Tester
- Voltage Range 6 to 12V
- Works With AGM, Commercial SLI Batteries, Flooded Lead-Acid, Gel Cell, Start/Stop EFB
- Cold Cranking Amps 100 to 6000
- Includes (4) Extra Charging Posts, Battery Tester, Carrying Case, Paper Roll, Replaceable Battery Test Leads Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BAT155
- Zoro # G910396856
- UPC # 028851045667
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Tester Battery Size | AA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Tester |
Type | Battery Tester |
Voltage Range | 6 to 12V |
Works With | AGM, Commercial SLI Batteries, Flooded Lead-Acid, Gel Cell, Start/Stop EFB |
Cold Cranking Amps | 100 to 6000 |
Includes | (4) Extra Charging Posts, Battery Tester, Carrying Case, Paper Roll, Replaceable Battery Test Leads Cable |
Probe | Clamps |
Construction | Heavy-Duty |
Accuracy | 100 to 6000 Cold Cranking Amps |
Product Type | Battery Tester |
Description
Battery Tester, Product Type Battery Tester, Includes (4) Extra Charging Posts, Battery Tester, Carrying Case, Paper Roll, Replaceable Battery Test Leads Cable, Tester Battery Size AA
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-1000)
- REED INSTRUMENTS Pocket Size Moisture Detector (R6013)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- HOBO Data Logger, 100 ft.Range, Continuous (MX1102A)
- BOSCH Battery Tester With Integrated Printer (1699200244)
- BOSCH 100 Amp Battery Load Tester (3180)
- WESTWARD Tester, Battery (4Z581)
- ELECTRONIC SPECIALTIES Fuse Buddy Tester Adapter, ATC Blade (303B)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 500 Amps (6042)
- ZORO SELECT Lift Cable, Steel, L 104 In, PK2 (1XNC1)
- B&K PRECISION Battery Capacity Analyzer, 20 DC (601B)
- Bosch Battery Testers