Shop All Jig Saws
Bosch
Barrel-Grip Jig Saw 18V Brushless
Mfr # GST18V-60BCN
Zoro # G511618548
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length of Stroke 6 1/10 in
- Handle Type Barrel Grip
- Power Source Cordless
- Includes (2) T-Shank Jig Saw Blades, Anti-Splinter Insert, Covering Hood, GST18V-60BC 18V Brushless Connected Barrel-Grip Jig Saw, Plastic Overshoe, Suction Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 6 1/10 in |
Tool Width | 3 1/5 in |
Tool Length | 9 3/5 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Type | Barrel Grip |
Power Source | Cordless |
Includes | (2) T-Shank Jig Saw Blades, Anti-Splinter Insert, Covering Hood, GST18V-60BC 18V Brushless Connected Barrel-Grip Jig Saw, Plastic Overshoe, Suction Nozzle |
Brushless Motor | Yes |
Max. Strokes per Minute | 3,800 stroke/min |
Voltage | 18V |
Blade Shank Type | T-Shank |
Item | Barrel-Grip Jig Saw 18V Brushless |
Throttle Type | Variable-Speed Dial |
Charger Included | No |
Standards | CSA |
Tool Weight | 4.4 lb |
Variable Speed | Yes |
Cordless Tool Kit Contents | Bare Tool |
Stroke Type | Straight |
Number of Batteries Included | 0 |
Min. Strokes per Minute | 800 stroke/min |
Bevel Angle Range | 0 Degrees |
Features | Adjustable Blade Guide/Channel - Minimizes Blade Deflection while Performing Straight or Curve Cuts, Ampshare(TM) System, Connectivity - Link to Connected Device Via Bosch Toolbox App to Pre-Select Speeds Turn the Light on and off and Provide Information on Drop Control Events via Bosch Toolbox App, Double-Sided Pulse-Activated Switch - Provides Easy Activation when Switching on or off for Working with Either Hand, Drop Control - Shuts the Tool off for Increased User Protection when it's Accidentally Dropped, Dust Blower - Keeps the Cut Line Visible and Free of Dust, Extended Upfront Soft-Grip Areas - Provides a Small Barrel-Grip Circumference for Greater Tool Control, Four Pendulum Stages - Delivers Varied Blade Strokes to Shift from Fast Cutting to Cleaner Cuts, LED Light - Illuminates the Cut Line in Dark Work Areas, Onboard User Interface - Provides Speed-Setting Control and Tool-Status Feedback, Precision Control - Saw Blade Channel Helps Remove Fish Tailing During Curve Cutting, Tool-Free Blade-Change System - Permits FastConvenient Blade Insertion and Ejection |
Battery Series | AMPShare 18V |
Description
Barrel-Grip Jig Saw 18V Brushless, Voltage 18V, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series AMPShare 18V, Charger Included No, Stroke Type Straight, Length of Stroke 6 1/10 in, Brushless Motor Yes, Max. Strokes per Minute 3,800 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 0 Degrees , Throttle Type Variable-Speed Dial, Standards CSA, Tool Length 9 3/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOLS 1/4in FRICTION RING, ML44-90-1070 (ML44-90-1070)
- PROTO 1 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J10036L)
- STEELMAN Universal Wire Stripper / Cutter / Crimper, 8" (41874)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972301)
- BOSCH Cordless Jig Saw, Orbital, T-Shank, 18.0V (GST18V-47N)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- BOSCH 6.5 Amp Top-Handle Jig Saw (JS365)
- BOSCH 7.2 Amp Barrel-Grip Jig Saw Kit (JS572EBK)
- BOSCH BOSCH® JS470E, 7.0A Top Handle Jig Saw (JS470E)
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade (JSH180B)
- SKIL Jigsaw, 6A, D-Handle (JS314901)
- Bosch Jig Saws