Shop All Cordless Grinders
Bosch
Bare Tool Angle Grinder, 18V DC, 4 1/2 in Wheel Dia.
Mfr # GWS18V-45
Zoro # G4847389
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 18V DC
- Wheel Dia. 4 1/2 in
- No Load RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS18V-45
- Zoro # G4847389
- UPC # 000346476026
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 11 in |
Wheel Diameter | 4 1/2 in |
Overall Length | 12 1/2 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Type 27A, Type 41/1A, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Anti-Restart, Lock-Off Switch, Tether Capable, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Accessory Free Tool Change No, Spindle Thread Size 5/8 in-11, Anti-Restart Technology Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9014)
- SURTEK Folding Hex Key Allen Wrench set, 9 metric pieces (ALLFN9M)
- METABO HPT HITACHI NR90AD(S1) Framing Nailer, 3/8 in Air Inlet, 50 to 74 Magazine, Nail Fastener, Green (NR90ADS1M)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- BOSCH X Lock Grinder, Battery (GWX18V-50PCB14)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- CRAFTSMAN Cordless Battery Kit, V20, w/Grinder (CMCB204-2CK, CMCG400B)
- METABO Angle Grinder, 18V DC, 9 in Wheel Dia. (WPB 36-18 LTX BL 230 bare)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- Bosch Cordless Tools