Shop All Back Up Pads
Bosch
Backing Pad, Black, 5 in Overall L
Mfr # RS032
Zoro # G408661466
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Density Hard
- Color Black
- Maximum Operating Speed 13,000 RPM
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RS032
- Zoro # G408661466
- Country of Origin Czechia
- Category Back Up Pads
Dimensions
Overall Length | 5 in |
Overall Width | 5 in |
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Backing Pad |
Density | Hard |
Color | Black |
Maximum Operating Speed | 13,000 RPM |
Product Type | Disc Backup Pad |
Device Material | Rubber |
Abrasive Mount Type | Hook and Loop |
Overall Thickness | 3/16 in |
Number of Vacuum Holes | 8 |
Backup Pad Shape | Round |
Connector Type | Hook-and-Loop |
Compatible with Manufacturer Model Number | 1295D, 1295DH, 1295DVS, 295DP, 3107DVS, 3725DEVS, 3725DVS |
Compatible Manufacturer Part Number | 1295D, 1295DH, 1295DVS, 295DP, 3107DVS, 3725DEVS, 3725DVS |
Compatible Manufacturer Model Number | 1295D, 1295DH, 1295DVS, 295DP, 3107DVS, 3725DEVS, 3725DVS |
For Use with Mfr. Model Number | 1295D, 1295DH, 1295DVS, 295DP, 3107DVS, 3725DEVS, 3725DVS |
For Use With Mfr. Model Number | 1295D, 1295DH, 1295DVS, 295DP, 3107DVS, 3725DEVS, 3725DVS |
Description
Backing Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes 8, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/16 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 120G (93954)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10854AF)
- CLESCO SD-008048-06QL Quick Lock Sanding Drum with Shank (SD-008048-06QL)
- NORTON ABRASIVES CutOff Wheel, Gemini, 12"x7/64"x1" (66253207554)
- BOSCH Disc Backup Pad, 5" dia., Quick Change (MGX0500)
- 3M Disc Pad Ribbed Face Plate, 7 in D, Hard (80515)
- METABO 5" Hard backing pad (623298000)
- UNEEDA EKASAND Sanding Pad 3 "x 4 " 4 Holes Pad Savers Hook & Loop (10 Pack) (P-105695)
- ARC ABRASIVES Hook-and-Loop Dsc Backup Pad, 7D (11-53907)
- DIABLO X-LOCK Back-Up Pad, 4-1/2 (DCP045PADX01F)
- DYNABRADE Locking-Type Disc Pad, 3 " dia. (51346)
- Bosch Back Up Pads