Shop All Food Service Appliance Parts
Bosch
ASSEMBLY 1504A RELEASE GEAR - PART
Mfr # OT522970
Zoro # G802131077
product price: $35.99
/ea
Not eligible for select promotions
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OT522970
- Zoro # G802131077
- UPC # 5
- Country of Origin China
- Category Food Service Appliance Parts
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOYA Goya Plantain Chips Hot & Spicy 5 oz., PK12 (4902)
- DON-JO Don-Jo: Don-Jo:Wrap Around 12 2 -2-3/4" - Silver (DNJ-12-2-S-CW)
- ALLPOINTS Wire, Hi-Temp , 10 Ga, White, 50' (2531352)
- HIC Ice Cube Tray Red (43748)
- BOSCH Sealant Removal Knife (OSL050K)
- BOSCH Easy Lever Wheel Dolly For Wide Tires (5096A)
- BOSCH Door Latch (438026)
- BOSCH Volt Regulator, 30019E (30019E)
- BOSCH Soap Dispenser (490467)
- BOSCH VALVE ASSEMBLY* (RR13061)
- VACMASTER Seal Pad Brown (979227)
- Bosch Food Service Appliance Parts