Shop All Water Heater Parts
Bosch
Anode, 6.5 in H, 6 1/2 in L
Mfr # 7738007315
Zoro # G306116099
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Magnesium
- Material of Construction Magnesium
- Height (In.) 6 1/2 in
- For Use With Mfr. No. ES2.5; Mfr. No. ES4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 7738007315
- Zoro # G306116099
- UPC # 4062321509491
- Country of Origin China
- Category Water Heater Parts
Dimensions
Height (In.) | 6 1/2 in |
Dia. (In.) | 5/8 in |
Width (In.) | 5/8 in |
Length (In.) | 6.5 in |
Overall Length | 6.5 in |
Connection Size | 5/8 in |
Outside Diameter | 0.625 in |
Overall Height | 6.5 in |
Overall Dimensions - L x Dia. | 6.5 in x 0.625 in |
Overall Width | 0.63 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Anode |
Material | Magnesium |
Material of Construction | Magnesium |
For Use With | Mfr. No. ES2.5; Mfr. No. ES4 |
Application | Anode replacement for Bosch Tronic 3000 |
Connection Type | NPT |
Connection | 5/8 in NPT |
Compatible Manufacturer Part Number | ES2.5, ES4, GL2.5, GL2.5Ti, GL4, GL4Ti |
Description
Anode Rod,5/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- THRIFCO PLUMBING 1 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213178)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH06)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- AMERICAN BUILT PRO Water Heater Pan 22in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP22AL-1D)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP28-Und P3)
- WATER WORKER 44GAL Hydron EXP Tank (HTEX-30)
- BRADFORD WHITE 239-43676-01 Resetable Thermal (239-43676-)
- RHEEM Mic-6 Manifold Controller System (RTG20213A)
- SLP SLP SLP-TRAP1 3.125-4.75 in. Horizontal Trapezoid Termination Kit with Short Flue (SLP-TRAP1)
- B & K Thermal Expnsn Tank 2G (60022)
- Bosch Water Heater Parts