Shop All Angle Grinders & Accessories
Bosch
Angle Grinder, w/Cut-Off Wheels
Mfr # GWX10-45PE + CWX27M450
Zoro # G8656582
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4-1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GWX10-45PE + CWX27M450
- Zoro # G8656582
- UPC # 000346631210
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in |
Tool Length | 11 in |
Spindle Thread Size | X-Lock |
Cord Length | 8 ft |
Overall Length | 11 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder Kit, Wheel Diameter 4 1/2 in, Current 10 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, Overall Length 11 in, Kit Contents (1) Bare Tool, (1) Type 27A, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size X-Lock, Duty Heavy Duty, Brake Type None, Dust Management Collection Hoods, Lock-Off Switch Yes, Lock-On Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Deep Socket, black oxide (J6514H)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- BOSCH Cordless Angle Grinder, 3" Wheel, 12V (GWS12V-30N)
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- BOSCH Cordless Angle Grinder, 4 1/2" Wheel, 18V (GWS18V-8N)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50PD)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEF 15-150 Quick)
- Bosch Angle Grinders & Accessories