Shop All Angle Grinders & Accessories
Bosch
Angle Grinder Kit, 4.6 lb, Paddle Switch
Mfr # GWX10-45E/TCWX1S450
Zoro # G500892768
product price: $110.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tools Included Angle Grinder
- Switch Type Paddle
- Number of Tools 3
- Voltage 120V AC
- Includes (1) Auxiliary Handle, (1) Wheel Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX10-45E/TCWX1S450
- Zoro # G500892768
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | X-Lock |
Cord Length | 8 ft |
Wheel Diameter | 4 1/2 in |
Overall Length | 11 in |
Description
Angle Grinder Kit, Wheel Diameter 4 1/2 in, Current 10 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, Overall Length 11 in, Kit Contents (1) Bare Tool, (1) Wheel Guard, (1) Type 1 Wheel, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size X-Lock, Duty Heavy Duty, Brake Type None, Dust Management Collection Hoods, Lock-Off Switch Yes, Lock-On Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-3/8" Bi-Metal Hole Saw (MHS22)
- KRAFT TOOL Round End Magnesium Hand Floa, 12"x3-1/4 (CF072PF)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- CRESCENT 12" Wide Jaw Adjustable Wrench (ATWJ212VS)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- BOSCH 4-1/2" 120V 8.5 Amp Angle Grinder (GWS9-45)
- BOSCH Cordless Angle Grinder, 4 1/2" Wheel, 18V (GWS18V-8N)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- Bosch Angle Grinders & Accessories