Shop All Angle Grinders & Accessories
Bosch
Angle Grinder Kit, 18V DC, 5-6
Mfr # GWS18V-13CB14/GBA18V80
Zoro # G600720701
product price: $600.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Voltage 18V DC
- Includes Backing Flange, Carrying Bag, Tool-Free Quick Change Lock Nut, Vibration Control Auxiliary Handle, Wheel Guard, Wrench
- Battery Included Mfr. No. GBA18V120; Mfr. No. GBA18V80
- Number of Tools 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS18V-13CB14/GBA18V80
- Zoro # G600720701
- UPC # 000346654615
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Side Handle Length | 6 3/4 in |
Wheel Diameter | 5 in, 6 in |
Overall Length | 12 1/2 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, 6 in, For Wheel Type Type 1A, Brushless Motor Yes, Battery Capacity (2) 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Capable, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Switch Location Side, Max. Speed 8,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Set (K3BB-3/4)
- MORSE Band Saw Blade, 9 ft. 3" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812M42-9' 3)
- IRWIN Lenox Gold 6 in. Bi-Metal Reciprocating Saw Blade 14 TPI 5 pk (210946114GR)
- L.H. DOTTIE L.H. Dottie 3/4'' x 500' Pull Line Measuring Tape (DWP502)
- BOSCH Corded Angle Grinder, 10 A (GWS10-450P)
- BOSCH Corded Angle Grinder, 5" Wheel, 13 A (GWS13-50VS)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50PD)
- BOSCH Angle Grinder Kit, 4.6 lb, Paddle Switch (GWX10-45E/TCWX1S450)
- BOSCH Cordless Angle Grinder, 4 1/2" Wheel, 18V (GWS18V-8N)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.6 lb (GWX13-50VSP)
- WALTER SURFACE TECHNOLOGIES Ulti-Mate Finishing Kit, 120V (30A287)
- Bosch Angle Grinders & Accessories