Shop All Angle Grinders & Accessories
Bosch
Angle Grinder, 6", 13 A, 9300 RPM, 120VAC
Mfr # GWS13-60
Zoro # G3308195
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 6 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS13-60
- Zoro # G3308195
- UPC # 000346475234
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Cord Length | 8 ft |
Tool Length | 13 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 1/4 in |
Wheel Diameter | 6 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,300 RPM, Minimum Speed 9,300 RPM, Switch Type Slide, Overall Length 12 1/4 in, Spindle Thread Size 5/8 in-11, Anti-Vibration Technology Yes, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 9-Piece Long Arm Metric Hex Key Set (W9136)
- HUOT Combination Jobber Length Drill Bit Index (11700)
- BLACK & DECKER 7-1/4" Piranha Carbide Plus 24T Blade (PR824)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000R5--S21)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50PD)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45DE)
- BOSCH X-Lock Angle Grinder Combo Kit, 18V, 5-6 (GWX18V-13CB14/GBA18V80)
- BOSCH Corded Angle Grinder, 10 A (GWS10-450P)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- DEWALT 6" (150mm) High Performance Tuckpoint/Cutting Grinder (DWE46103)
- Bosch Grinders & Accessories