Shop All Angle Grinders & Accessories
Bosch
Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC
Mfr # GWS13-50PD
Zoro # G3308229
product price: $149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 11,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS13-50PD
- Zoro # G3308229
- UPC # 000346475197
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Tool Length | 12 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Overall Length | 12 1/4 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,500 RPM, Minimum Speed 11,500 RPM, Switch Type Paddle, Overall Length 12 1/4 in, Spindle Thread Size 5/8 in-11, Anti-Vibration Technology Yes, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 29PC Titanium Nitride Coated PP Drill Bit Set (DW1369)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia. (WSS-013)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- BOSCH Corded Angle Grinder, 5" Wheel, 13 A (GWS13-50VS)
- BOSCH Corded Angle Grinder, 9" Wheel, 6,500 RPM (1994-6)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- BOSCH Cordless Angle Grinder, 4 1/2" Wheel, 18V (GWS18V-8N)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.5 lb (GWX13-50)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- Bosch Angle Grinders & Accessories