Shop All Angle Grinders & Accessories
This Product is Discontinued
Bosch
Angle Grinder, 4-1/2", 10A, 11,500 RPM, 120V (Discontinued)
Mfr # GWS10-45P
Zoro # G3308265
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4 1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS10-45P
- Zoro # G3308265
- UPC # 000346475166
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | 5/8"-11 |
Tool Length | 12 in |
Cord Length | 8 ft |
Overall Length | 12 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 10 A, Max. Speed 11,500 RPM, Minimum Speed 11,500 RPM, Switch Type Paddle, For Wheel Type All, Overall Length 12 in, Kit Contents (1) Bare Tool, (1) Grinding Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Collection Hoods, Anti-Vibration Technology Yes, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.