Shop All Cordless Grinders
Bosch
Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia.
Mfr # GWS18V-13CB14
Zoro # G500892645
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- No Load RPM 8,500 RPM
- Wheel Dia. 5 in or 6 in
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS18V-13CB14
- Zoro # G500892645
- UPC # 000346654615
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in or 6 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 5 in, 6 in |
Overall Length | 12 1/2 in |
Side Handle Length | 6 3/4 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, 6 in, For Wheel Type Type 1A, Brushless Motor Yes, Battery Capacity (1) 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Capable, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Switch Location Side, Max. Speed 8,500 RPM
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW Knife Faultline 3 In Blade (KER8760)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- OSG Spiral Flute Tap, M12-1.75, Bottoming, Metric Coarse, 3 Flutes, TiN (2988605)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- BOSCH X Lock Grinder, Battery (GWX18V-50PCB14)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- MILWAUKEE TOOL Cordless Die Grinder, Bare Tool, 12V (2486-20, 48-11-2440)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2887-20, 48-11-1865)
- Bosch Cordless Grinders