Shop All Cordless Grinders
Bosch
Angle Grinder, 18V DC, 4 1/2 in Wheel Dia.
Mfr # GWX18V-50PCN
Zoro # G3999202
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Wheel Dia. 4 1/2 in
- No Load RPM 11,000 RPM
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX18V-50PCN
- Zoro # G3999202
- UPC # 000346631258
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | X-Lock |
Tool Length | 12 1/2 in |
Wheel Diameter | 4 1/2 in |
Overall Length | 12 1/2 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Capable, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size X-Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 3 in x 12 in Scaling Chisel for TR-100/TR-300 Demolition Hammers (TR89103)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99567-07-09)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420S)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- BOSCH X Lock Grinder, Battery (GWX18V-50PCB14)
- DREMEL Sanding/Grinding Guide Attachment Kit (A576)
- MILWAUKEE TOOL M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only) (2680-20)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- MILWAUKEE TOOL Braking Grinder and Battery Kit (2904-20, 48-59-1880)
- MILWAUKEE TOOL Die Grinder, 12V DC, Max. Speed 24,500 RPM, 2.5 Ah Battery Included (2485-20, 48-11-2425)
- Bosch Cordless Tools