Shop All Cordless Grinders
Bosch
Angle Grinder, 18V DC, 4 1/2 in Wheel Dia.
Mfr # GWS18V-45CN
Zoro # G6755998
product price: $215.21
/ea
Free Shipping & Returns
Not eligible for select promotions
$215.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Wheel Dia. 4 1/2 in
- No Load RPM 9,000 RPM
- Cordless Tool Battery Type Li-Ion
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS18V-45CN
- Zoro # G6755998
- UPC # 000346490527
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4 1/2 in |
Overall Length | 12 1/2 in |
Tool Length | 14 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch, Tether Capable, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Accessory Free Tool Change No, Spindle Thread Size 5/8 in-11, Anti-Restart Technology Yes, Anti-Vibration Technology Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 130-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (524284)
- MALCO Siding Facing Gauge, 10 7/8 in, Weather Resistant Nylon (FCFG)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 2 D (4THE4)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers (Made in USA) (MT500)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- BOSCH X Lock Grinder, Battery (GWX18V-50PCB14)
- BOSCH Cordless Grinder Kit, 18V (GWX18V-50PCN + GXS18V-15N15)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- DREMEL Cutting Kit (565)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- Bosch Cordless Tools