Shop All Angle Grinders & Accessories
Bosch
Angle Grinder, 13 A, Barrel Grip, 5.6 lb
Mfr # GWX13-50VSP
Zoro # G3552602
product price: $185.90
/ea
Free Shipping & Returns
Not eligible for select promotions
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 2800 to 11,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX13-50VSP
- Zoro # G3552602
- UPC # 000346631241
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Tool Length | 12 7/64 in |
Spindle Thread Size | X-Lock |
Cord Length | 8 ft |
Wheel Diameter | 5 in |
Overall Length | 12 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,500 RPM, Minimum Speed 2,800 RPM, Switch Type Paddle, Overall Length 12 in, Kit Contents (1) Bare Tool, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size X-Lock, Duty Heavy Duty, Brake Type None, Dust Management Collection Hoods, Anti-Vibration Technology Yes, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D126)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- WRIGHT TOOL 1 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (88132)
- HOUGEN 16MM X 25MM 12,000-Series Annular Cutter Stack Cut (12316S)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- BOSCH Cordless Angle Grinder, 3" Wheel, 12V (GWS12V-30N)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45PE)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- METABO Angle Grinder, 7", 8,500 rpm, 5.0A (W 2200-180)
- Bosch Angle Grinders & Accessories