Shop All Angle Grinders & Accessories
Bosch
Angle Grinder, 12 in, 5.5 lb
Mfr # GWX13-50/TCWX1S500
Zoro # G700892827
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tools Included Angle Grinder
- Wheel Dia. 5 in
- Switch Type Paddle
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX13-50/TCWX1S500
- Zoro # G700892827
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Tool Length | 12 in |
Spindle Thread Size | X-Lock |
Cord Length | 8 ft |
Wheel Diameter | 5 in |
Overall Length | 12 in |
Description
Angle Grinder Kit, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,500 RPM, Minimum Speed 11,500 RPM, Switch Type Paddle, Overall Length 12 in, Kit Contents (1) Bare Tool, (1) Cut-Off Wheel, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size X-Lock, Duty Heavy Duty, Brake Type None, Dust Sealed Switch Yes, Anti-Vibration Technology Yes, Lock-Off Switch Yes, Lock-On Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE4)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M31)
- TIMBER TUFF Curved Draw Shave 10 (TMB-10DC)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- BOSCH Corded Angle Grinder, 10 A (GWS10-450P)
- BOSCH Cordless Angle Grinder, 3" Wheel, 12V (GWS12V-30N)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- Bosch Angle Grinders & Accessories