Shop All Angle Grinders & Accessories
Bosch
Angle Grinder, 11,500 RPM, 120V AC
Mfr # GWX13-50VSP/TCWX1S500
Zoro # G700892841
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in
- Cordless Tools Included Angle Grinder
- Switch Type Paddle
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX13-50VSP/TCWX1S500
- Zoro # G700892841
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | X-Lock |
Cord Length | 8 ft |
Tool Length | 12 in |
Wheel Diameter | 5 in |
Overall Length | 12 in |
Description
Angle Grinder Kit, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,500 RPM, Minimum Speed 2,800 RPM, Switch Type Paddle, Overall Length 12 in, Kit Contents (1) Bare Tool, (1) Cut-Off Wheel, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size X-Lock, Duty Heavy Duty, Brake Type None, Dust Management Collection Hoods, Anti-Vibration Technology Yes, Lock-Off Switch Yes, Lock-On Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Padded Divider for 923 Case (923-DIVI)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94407)
- PROTO SKT 1/2"DR 27mm 12PT (PO5427M)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- BOSCH Angle Grinder Kit, 4.6 lb, Paddle Switch (GWX10-45E/TCWX1S450)
- BOSCH Corded Angle Grinder, 10 A (GWS10-450P)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH 4-1/2" 120V 8.5 Amp Angle Grinder (GWS9-45)
- MAKITA ANGLE GRINDER W/SOFT START 7" (MPGA7040S)
- Bosch Angle Grinders & Accessories