Shop All Angle Grinders & Accessories
Bosch
Angle Grinder, 10 A, Barrel Grip, 4.5 lb
Mfr # GWX10-45E
Zoro # G3552575
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4 1/2 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX10-45E
- Zoro # G3552575
- UPC # 000346631203
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Cord Length | 8 ft |
Spindle Thread Size | X-Lock |
Tool Length | 11 in |
Overall Length | 11 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 10 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Slide, Overall Length 11 in, Kit Contents (1) Bare Tool, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size X-Lock, Duty Heavy Duty, Brake Type None, Dust Sealed Switch Yes, Anti-Vibration Technology Yes, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 3/8 X 1/4 Straight Shape Medium Knurling Wheel (2220-0216)
- MITUTOYO Gage, Us Standard (950-203)
- POWERBUILT 11" Long Nose Long Reach Pliers (640860)
- WILTON Soft Face Sledge, 14 lb, 38 In, Steel (41436)
- BOSCH X-Lock Angle Grinder Combo Kit, 18V, 5-6 (GWX18V-13CB14/GBA18V80)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- BOSCH 4-1/2" 120V 8.5 Amp Angle Grinder (GWS9-45)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45DE)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH Angle Grinder, 4 1/2" Wheel, 11,000 RPM (GWS10-450)
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- Bosch Angle Grinders & Accessories