Shop All Angle Grinders & Accessories
Bosch
Angle Grinder, 10 A, 11,000 RPM
Mfr # GWX10-45DE/TCWX1S450
Zoro # G900892863
product price: $110.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in
- Cordless Tools Included Angle Grinder
- Voltage 120V AC
- Number of Tools 3
- Nominal Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX10-45DE/TCWX1S450
- Zoro # G900892863
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | X-Lock |
Cord Length | 8 ft |
Tool Length | 11 in |
Wheel Diameter | 4 1/2 in |
Overall Length | 11 in |
Description
Angle Grinder Kit, Wheel Diameter 4 1/2 in, Current 10 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, Overall Length 11 in, Kit Contents (1) Bare Tool, (1) Cut-Off Wheel, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size X-Lock, Duty Heavy Duty, Brake Type None, Dust Management Collection Hoods, Lock-Off Switch Yes, Lock-On Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Box Beam Level, 24 In (4MRW6)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 25/64 (C22505)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M6X1 (1324-6)
- DRILL AMERICA 2.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.50)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.5 lb (GWX13-50)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH Corded Angle Grinder, 9" Wheel, 6,500 RPM (1994-6)
- BOSCH Cordless Angle Grinder, 4 1/2" Wheel, 18V (GWS18V-8N)
- Bosch Grinders & Accessories