Shop All Rotary Hammer Accessories
Bosch
Anchor Blow-Out Bulb, 1-57/64in.L
Mfr # T1854
Zoro # G7483095
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Dust Removal
- Impact Rated No
- Length (In.) 1 57/64 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T1854
- Zoro # G7483095
- UPC # 000346393705
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 1 57/64 in |
Overall Length | 1 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blowout Bulbs |
Application | Dust Removal |
Impact Rated | No |
Type | Standard |
For Tool Type | SDS Plus Rotary Drills |
Accessory Type | Blowout Bulbs |
Description
Blowout Bulbs, For Tool Type SDS Plus Rotary Drills, Overall Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- VIM PRODUCTS VIM Tools 4-Piece Fractional SAE Flat Wrench Set (SWF100)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 1" (HMS.1-1/2)
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L (HCSTP2081)
- BOSCH Spline Drive To SDS Plus Arbor Adapter (HA1020)
- BOSCH Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W (HS1504)
- BOSCH Hammer Steel, 3/4 Hex, Scraping Chisel (HS1502)
- BOSCH Bull Point, SDS Max, 18in.L (HS1914)
- BOSCH Rotary Hammer Accessory (HS1418)
- BOSCH Rebar Cutter, 1/2 In, 12 In OAL, SDS Plus (RC2084)
- Bosch Rotary Hammer Accessories