Shop All Starters & Alternators
Bosch
Alternator, AL8730N
Mfr # AL8730N
Zoro # G6230069
product price: $245.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Amperage 105 A
- Type Internal Fan
- Material Aluminum
- Regulator Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # AL8730N
- Zoro # G6230069
- UPC # 28851468732
- Country of Origin United States
- Category Starters & Alternators
Dimensions
Pulley Diameter | 57 mm |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Amperage | 105 A |
Type | Internal Fan |
Material | Aluminum |
Regulator Type | Internal |
Plug Type | 313 |
Number of Pulley Groove | 6 |
Plug Clock Rear View Main Mounting Ear at 6 O Clock | 3 |
Includes | External Fan; External Regulator; Pulley |
Case Color | Aluminum |
Rotation Direction | Clockwise |
Pulley Type | 6S |
One Wire Capable | No |
Case Material | Aluminum |
Fan Type | Internal |
Description
Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARKEN 29mm Triple Carbo Air Block w/Swivel (344)
- BULLDOG Jack, Bolt On, 4000 lb. (500200)
- STREAMLIGHT $SL JR LED BLACK w/ALK BATT (SR71500)
- OTC Automotive Scope Kit, 1 Year Warranty (3840F)
- BOSCH New Alternator, Al0892N (AL0892N)
- BOSCH Starter Motor, SR7542N (SR7542N)
- BOSCH NEW STARTER (SR9972N)
- BOSCH Alternator, AL7537N (AL7537N)
- BOSCH Starter Motor, SR0473N (SR0473N)
- BOSCH ALTERNATOR BRUSH SET (11008)
- WAI GLOBAL Starter, STRMI DD, 095kW12 Volt, CW, 8Tooth Pinion (17662N)
- Bosch Starters & Alternators