Shop All Screwdriver Bit Sets
This Product is Discontinued
Bosch
Allen Bit Set, 7 Pcs (Discontinued)
Mfr # CC60392
Zoro # G3540796
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1.0"
- Drive Size 1/4"
- Bit Style Hex
- Includes Allen Insert Bits: (1) 9/64", (1) 5/64", (1) 3/32", (1) 1/8", (1) 5/32", (1) 3/16", (1) 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CC60392
- Zoro # G3540796
- UPC # 346318999
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 1.0" |
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Hex |
Includes | Allen Insert Bits: (1) 9/64", (1) 5/64", (1) 3/32", (1) 1/8", (1) 5/32", (1) 3/16", (1) 7/64" |
Features | Fully Hardened Bit Production Engineered For Todays Tough Applications; Proven Tempering Process Developed To Provide Increased Durability; Universal 1/4 In. Hex Shank Allows Use In Standard Magnetic Bit Holders In Drills, Impact Drivers And Hammer Drill/Drivers; Precision-Formed bit tip Provides Proper Fit With Fastener |
Number of Pieces | 7 |
Impact Rated | No |
Tip Style | Hex |
Shank Material | Carbide |
Item | 7 Pcs Hex Bit Set |
Description
7 Pcs Hex Bit Set, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.