Shop All Pneumatic Tool Parts
Bosch
Air/ Hydraulic Pump
Mfr # 4020
Zoro # G401059307
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 4020
- Zoro # G401059307
- UPC # 731413009181
- Country of Origin China
- Category Pneumatic Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Develops 10,000 psi at 100 psi air pressure3/8" nptf oil port98 cu.in. usable oil capacity in plastic reservoirweight: 15 lbs., 3 oz.two-stage release mechanism; internal relief valveideal all-around power source develops 10,000 psi at 100 psi air.features: two-stage release mechanism; internal relief valve. with shop air as the energy source, these pumps have the power and oil capacity (80 cu. in. usable oil) to drive even the large 55-ton rams. they are ideal all-around power sources for dozens of body, frame, and alignment applications. they can be used with a variety of rams, presses, and hydraulic pullers operating at up to 10,000 psi. an internal relief valve protects the hydraulic components regardless of hydraulic pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP (2404-06-06)
- SMC Valve, 1/4"Port, 2 Position, 24VDC, Subplte (SY7120-5D-02T)
- MAIN FILTER Hydraulic Filter, replaces WIX R06D10G, Return Line, 10 micron, Inside-Out (MF0063423)
- CHAR-LYNN Motor, Hydraulic, 5.7 cu in/rev, 4 Bolt (103-1011)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 2500 Linear Feet, 1/2" (500-0-0)
- SIOUX TOOLS BUSHING CLUTCH CASE ASSY (53100)
- REELCRAFT Motor (S260409)
- GAST Repair Kit, Air Motor (K210-WW)
- SPEEDAIRE Throttle Handle, Green Color (TT701000AGRG)
- GAST Diaphragm Daa/Doa/Dol Sp Af818A (AF818A)
- BOSTITCH Tool Repair Kit, For 2UV87, 2UV89, 2UV90 (N89ORK)
- Bosch Compressor, Air Tank & Pneumatic Tool Parts