Shop All Engine Sensors
Bosch
Air / Fuel Ratio Sensor 2004-2006 Rolls-Royce Phantom, 17014
Mfr # 17014
Zoro # G6195260
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male
- Number of Wires 5
- Universal Fit No
- Connector Shape Male Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 17014
- Zoro # G6195260
- UPC # 28851170147
- Country of Origin United States
- Category Engine Sensors
Dimensions
Thread Dia. | 18 mm |
Length | 29.13 in |
Hex Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male |
Number of Wires | 5 |
Universal Fit | No |
Connector Shape | Male Spade |
Sensor Type | Heated |
Connector Gender | Male |
Housing Material | Metal |
Mounting Type | Threaded |
Color / Finish | Steel |
Oxygen Sensor Type | Wide band |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1 Oz., PK50 (P100)
- VELVAC Camera Harness W/Asa Conn. 15 Ft Clr (747850)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 32 In x 3/16 In (FWD32)
- ZEROSTART Engine Heater - 1000W 120V, Plate Allis Chalmers (3500014)
- BOSCH Oxygen Sensor, 13674 (13674)
- BOSCH Oxygen Sensor, 17020 (17020)
- BOSCH Oxygen Sensor, 15948 (15948)
- BOSCH OXYGEN SENSOR (17001)
- BOSCH Oxygen Sensor, 13035 (13035)
- BOSCH Oxygen Sensor, 13422 (13422)
- DENSO Oxygen Sensor, 234-4547 (234-4547)
- Bosch Engine Sensors