Shop All Engine Sensors
Bosch
Air / Fuel Ratio Sensor, 17475
Mfr # 17475
Zoro # G6619494
original price:
$119.35
7% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male
- Universal Fit No
- Sensor Type Heated
- Thread Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 17475
- Zoro # G6619494
- UPC # 28851174756
- Country of Origin United States
- Category Engine Sensors
Dimensions
Thread Dia. | 18 mm |
Length | 16.54 in |
Hex Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male |
Universal Fit | No |
Sensor Type | Heated |
Number of Wires | 5 |
Connector Shape | Male Spade |
Oxygen Sensor Type | Wide band |
Housing Material | Metal |
Connector Gender | Male |
Color / Finish | Steel |
Mounting Type | Threaded |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTWAY Fastway 80-01-2204 ZIP Breakaway Cable and Pin - 4' (80-01-2204)
- HI-RUN Tires and Wheels, 1,040 lb, Lawn Mower (ASB1216)
- PLOMBCO 100 oz AW style Plasteel clipon weight (PLO10536)
- SEA DOG Hatch Spring-S/S 8-3/4", #321660-1 (321660-1)
- BOSCH OIL TEMP PRESSURE SWITCH O.E.M. BOSCH (261230402)
- BOSCH Oxygen Sensor, 13104 (13104)
- BOSCH Oxygen Sensor, 13721 (13721)
- BOSCH Oxygen Sensor, 15914 (15914)
- BOSCH MAP SENSOR O.E.M. 12-20 MB VARIOUS (261230506)
- BOSCH Oxygen Sensor 2011-2014 Ford F-150 5.0L 6.2L, 18069 (18069)
- DENSO Oxygen Sensor, 234-4045 (234-4045)
- Bosch Engine Sensors