Shop All Engine Sensors
Bosch
Air / Fuel Ratio Sensor, 17272
Mfr # 17272
Zoro # G6191995
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wiring Harness Length 15.70 mm
- Connector Type Male
- Sensor Type Heated
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 17272
- Zoro # G6191995
- UPC # 77212182626
- Country of Origin Georgia
- Category Engine Sensors
Dimensions
Wiring Harness Length | 15.70 mm |
Thread Dia. | 18 mm |
Hex Size | 22 mm |
Wire Length | 15.7 in |
Length | 11.70 in |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male |
Sensor Type | Heated |
Number of Wires | 5 |
Universal Fit | No |
Wire Gauge | 18 AWG |
Color / Finish | Steel |
Mounting Type | Threaded |
Connector Gender | Male |
Oxygen Sensor Type | Wide band |
Housing Material | Metal |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH REAR WIPER BLADE (H307F)
- UFLEX MACH Series High Efficiency Flexibility Engine Control Cable - 33C Universal Styl (MC0X32)
- RACE SPORT Street Series 4In Round Led Spot Light 27W/1,755Lm (Each) (RS-27W-R)
- SCANDVIK Replacement Sprayer Handle (14023P)
- BOSCH Oxygen Sensor, 13475 (13475)
- BOSCH Oxygen Sensor, 15058 (15058)
- BOSCH PRESSURE SENSOR (261230252)
- BOSCH Oxygen Sensor, 15508 (15508)
- BOSCH Oxygen Sensor, 13138 (13138)
- BOSCH Oxygen Sensor, 13474 (13474)
- ILB GOLD Map Sensor, Replacement For Wai Global MAP1201 (MAP1201)
- Bosch Engine Sensors