Shop All Engine Sensors
Bosch
Air / Fuel Ratio Sensor, 15667
Mfr # 15667
Zoro # G6638473
original price:
$153.43
6% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Dia. 18 mm
- Universal Fit No
- Sensor Type Heated
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 15667
- Zoro # G6638473
- UPC # 28851156677
- Country of Origin United States
- Category Engine Sensors
Dimensions
Thread Dia. | 18 mm |
Length | 20.87 in |
Hex Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Sensor Type | Heated |
Number of Wires | 5 |
Connector Type | Male |
Connector Shape | Male Spade |
Oxygen Sensor Type | Wide band |
Connector Gender | Male |
Mounting Type | Threaded |
Color / Finish | Steel |
Housing Material | Metal |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ignition Lock Cylinder, Us-14Ka (US-14KA)
- AUTO VENTSHADE 15-17 EDGE 4PC TAPE ON VENTVISORS-SMOKE (94930)
- REESE 7000 lb. Mechanic Service Jack 48" Max. Lifting H., 4-1/2" Min. Lifting H (7033400)
- STANDARD HORIZON Replacement VHF Mic f/GX2000B, GX2100B, GX2150B, GX2200B - Black (CS2308402)
- BOSCH Oxygen Sensor, 16175 (16175)
- BOSCH Oxygen Sensor, 13250 (13250)
- BOSCH Oxygen Sensor, 13498 (13498)
- BOSCH Oxygen Sensor, 15149 (15149)
- BOSCH OXYGEN SENSOR (18029)
- BOSCH Oxygen Sensor, 15159 (15159)
- STANDARD IGNITION Camshaft Sensor Connector, S2326 (S2326)
- Bosch Engine Sensors