Shop All Engine Sensors
Bosch
Air / Fuel Ratio Sensor, 13680
Mfr # 13680
Zoro # G6145262
product price: $296.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Connector Shape Male Spade
- Connector Type Male
- Sensor Type Heated
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13680
- Zoro # G6145262
- UPC # 28851136808
- Country of Origin Jamaica
- Category Engine Sensors
Dimensions
Thread Dia. | 18 mm |
Length | 13.78 in |
Hex Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Connector Shape | Male Spade |
Connector Type | Male |
Sensor Type | Heated |
Number of Wires | 4 |
Mounting Type | Threaded |
Housing Material | Metal |
Connector Gender | Male |
Color / Finish | Steel |
Oxygen Sensor Type | Wide band |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Bulb H11 12V 55W Pgj19-2 T4 +50 (2) Light Bulb, H11P50Tb (H11P50TB)
- SLIME Dial Tire Gauge, 10 to 160 PSI (2020-A)
- HUSKY TOWING TRAILER JACKS, RPL SCISSOR JACK-20 5000LBS (88135)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj2084)
- BOSCH Manifold Absolute Pressure Sensor, 0281006076 (0281006076)
- BOSCH Oxygen Sensor, 17020 (17020)
- BOSCH OXYGEN SENSOR (16145)
- BOSCH Oxygen Sensor, 16070 (16070)
- BOSCH Oxygen Sensor, 13118 (13118)
- BOSCH Oxygen Sensor, 13011 (13011)
- DENSO Oxygen Sensor, 234-4103 (234-4103)
- Bosch Engine Sensors