Shop All Automotive Engine Air Filters
Bosch
Air Filter, 5344Ws
Mfr # 5344WS
Zoro # G4128027
product price: $8.79
/ea
Not eligible for select promotions
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.24 in
- Shape Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 5344WS
- Zoro # G4128027
- UPC # 77212034130
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 2.24 in |
Details
Promotion Restriction | Not eligible for promotion |
Shape | Panel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Circuit Breaker 10 Amp Blade Style (091071)
- ABRAMS 2" in x 50' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 50-11R/7W)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 45g., Zinc, PK50 (5361-0450-202)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- BOSCH Air Filter, 5429Ws (5429WS)
- BOSCH Air Filter, 5131Ws (5131WS)
- BOSCH Air Filter, 5286Ws (5286WS)
- BOSCH Air Filter, 5291WS (5291WS)
- BOSCH Air Filter, 5035Ws (5035WS)
- BOSCH AIR FILTER (5558WS)
- BALDWIN FILTERS Air Filter, 7-15/16 x 12-1/4 in. (PA1749FN)
- Bosch Automotive Engine Air Filters