Shop All Automotive Engine Air Filters
Bosch
Air Filter, 5286Ws
Mfr # 5286WS
Zoro # G4157670
product price: $6.75
/ea
Not eligible for select promotions
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.07 in
- Shape Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 5286WS
- Zoro # G4157670
- UPC # 77212032693
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 2.07 in |
Details
Promotion Restriction | Not eligible for promotion |
Shape | Panel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO FULL (OVERHAUL) SET (FS8518PT-3)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (80834)
- MOTOR MEDIC Starting Fluid, Aerosol Can, 11 oz, Diesel Engines/Gasoline Engines, Thrust (M3815)
- BOSCH Wiper Blade, 13Ca (13CA)
- BOSCH Air Filter, 5079WS (5079WS)
- BOSCH Air Filter, 5169Ws (5169WS)
- BOSCH Air Filter, 5427Ws (5427WS)
- BOSCH Air Filter, 5362Ws (5362WS)
- BOSCH Air Filter, 5131Ws (5131WS)
- BOSCH Air Filter, 5499WS (5499WS)
- BALDWIN FILTERS Air Filter, 5 x 6-3/32 in. (PA4716)
- Bosch Automotive Engine Air Filters