Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397118953
Mfr # 3397118953
Zoro # G2104268
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Frame Color Black
- Blade 2 Length 20 in
- Blade 1 Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397118953
- Zoro # G2104268
- UPC # 89053013101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 20 in |
Blade 1 Length | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBETECH MANUFACTURING Coiled Airline, 15ft., 12 Leads, Blue (151212B)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- MTD Starter Asm-Recoil (951-14151)
- BOSCH Rear Wiper Blade, H300 (H300)
- BOSCH ICON Wiper Blade -26OE (26OE)
- BOSCH Micro Edge Wiper Blade-40713 (40713)
- BOSCH Oe Wiper Blade, 3397118404 (3397118404)
- BOSCH Excel+ Wiper Blade, 41919 (41919)
- BOSCH WIPER BLADE REAR OE STYLE (A310H)
- TRICO 18320 32 in. Flex Beam Blade (TR324890)
- Bosch Wiper Blades