Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397118948
Mfr # 3397118948
Zoro # G2128549
Not eligible for select promotions
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade 2 Length 26 in
- Frame Color Black
- Blade 1 Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 3397118948
- Zoro # G2128549
- UPC # 89033047101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 26 in |
Blade 1 Length | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR SEALS Seal for Blue Bird 2013-1997, Chevrolet 2009-1980, Ford 2017-1980, Freightliner 2018-1991 (38780)
- MCGARD LOCKS Propeller Lock; M18 x 1.5 (74040)
- SEA-DOG Sea-Dog 588000 Flush Mount Drink Holder - 2" Depth, Black (588000)
- LIPPERT SWITCH, DOOR BLACK FOR 909507003 (369299)
- BOSCH Adjustable Piston Ring Expander Pliers (4839)
- BOSCH ICON Wiper Blade -18OE (18OE)
- BOSCH Excel+ Wiper Blade, 41924 (41924)
- BOSCH Oe Wiper Blade, 3397118506 (3397118506)
- BOSCH Micro Edge Wiper Blade -40720A (40720A)
- BOSCH Rear Wiper Blade, H252 (H252)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 20" (78-20)
- Bosch Wiper Blades