Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397118938
Mfr # 3397118938
Zoro # G2113709
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Blade 2 Length 24 in
- Frame Color Black
- Blade 1 Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397118938
- Zoro # G2113709
- UPC # 89033057101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 24 in |
Blade 1 Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wide Inner Ring Ball Bearing With Collar, Ra103Rr (RA103RR)
- DEE ZEE 15-17 F150 TAILGATE ASSIST (DZ43204)
- HUMMINBIRD HELIX 7 CHIRP MEGA DI GPS G4N CHO (411640-1CHO)
- BUYERS PRODUCTS 15 gal. capacity Tailgate Spreader (UTVS16)
- BOSCH Snow Driver Windshield Wiper Blade -18SD (18SD)
- BOSCH Aerotwin Wiper Blade, 3397007620 (3397007620)
- BOSCH REAR WIPER BLADE (H180)
- BOSCH Rear Wiper Blade, H252 (H252)
- BOSCH ICON Wiper Blade -17OE (17OE)
- BOSCH ICON Wiper Blade -26A (26A)
- PRIME VISION Wiper Blade (PRIMPBB16)
- Bosch Automotive Exterior Accessories