Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397014242
Mfr # 3397014242
Zoro # G2155079
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Blade 2 Length 22 in
- Frame Color Black
- Blade 1 Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397014242
- Zoro # G2155079
- UPC # 89033072101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 22 in |
Blade 1 Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Medium Duty Plug, Brass/Silver, 1/0 Gauge (23PC34)
- PERFORMANCE TOOL 10 In Random Orbital Buffer/Polisher Polisher/Buffer, W50054 (W50054)
- LISLE Lisle Corporation LS39660 .38 in. x .50 in. Trans Oil Cooler Line Scissors (LS39660)
- WESTWARD Compressor Set, Piston Ring, 7 pcs. (45JW57)
- BOSCH Icon Wiper Blade, 18B (18B)
- BOSCH Excel+ Wiper Blade, 41928 (41928)
- BOSCH Aerotwin Wiper Blade, 3397009034 (3397009034)
- BOSCH ICON Wiper Blade -19A (19A)
- BOSCH Micro Edge Wiper Blade -40717A (40717A)
- BOSCH Aerotwin Rear Wiper Blade, A402H (A402H)
- TRICO 21 In Trico Pro Beam Blade, 12-215 (12-215)
- Bosch Wiper Blades