Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397014204
Mfr # 3397014204
Zoro # G2155429
product price: $36.69
/ea
Not eligible for select promotions
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade 2 Length 19 in
- Frame Color Black
- Blade 1 Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397014204
- Zoro # G2155429
- UPC # 89033071101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 19 in |
Blade 1 Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Installer Tool, 9.5 oz., 1/2 In, Cs (2HLE6)
- BALDWIN FILTERS Oil Filter Element, (P1511)
- WAI GLOBAL Voltage Regulators, IY785 (IY785)
- KATS Lower Radiator Hose Heater, 2" (16800)
- BOSCH Snow Driver Windshield Wiper Blade -21SD (21SD)
- BOSCH Aerotwin Rear Wiper Blade -H240 (H240)
- BOSCH 3397118946 Oe Style Windshield Wiper Blade Set (3397118946)
- BOSCH Rear Wiper Blade -H353 (H353)
- BOSCH Wiper Blade, 28Ca (28CA)
- BOSCH Oe Wiper Blade, 3397005046 (3397005046)
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- Bosch Automotive Exterior Accessories