Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397007653
Mfr # 3397007653
Zoro # G2148611
product price: $27.79
/ea
Not eligible for select promotions
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Frame Color Black
- Blade 2 Length 17 in
- Blade 1 Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397007653
- Zoro # G2148611
- UPC # 4047024857940
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 17 in |
Blade 1 Length | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- ZORO SELECT Polishing Pad, 8 In, Foam (12U070)
- AFTERMARKET 22607 New Skid Steer Loader Seal Kit Fits Ford 1 Rod 2 Bore CL20 (HYI40-0065)
- ZEROSTART Engine Heater - 1500W 120V Mack, Volvo (3500100)
- BOSCH Oe Wiper Blade, 3397118700 (3397118700)
- BOSCH 15Ca Clear Advantage Windshield Wiper Blade, Bosch (15-CA)
- BOSCH Micro Edge Wiper Blade -40719A (40719A)
- BOSCH Micro Edge Wiper Blade-40726 (40726)
- BOSCH Micro Edge Wiper Blade -40720A (40720A)
- BOSCH Micro Edge Wiper Blade -40717A (40717A)
- UNITED PET GROUP United Pet Group 210262 22 in. Water Repellency Wiper Blade (210262)
- Bosch Automotive Exterior Accessories