Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397007638
Mfr # 3397007638
Zoro # G2166802
product price: $37.99
/ea
Not eligible for select promotions
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Frame Color Black
- Blade 1 Length 26 in
- Blade 2 Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397007638
- Zoro # G2166802
- UPC # 4047024878730
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 1 Length | 26 in |
Blade 2 Length | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Relay, Ry-91 (RY-91)
- STENS Oem Replacement Belt 265-164 For Exmark 109-8073 (265-164)
- MOOG Suspension Ball Joint - Front Upper, K6344 (K6344)
- SUR&R Adapter, For #12 Size A/C Hoses/Fittings (AC11234)
- BOSCH ICON Wiper Blade -28A (28A)
- BOSCH Aerotwin Wiper Blade, 3397007523 (3397007523)
- BOSCH Evolution Wiper Blade, 4844 (4844)
- BOSCH Aerotwin Wiper Blade, 3397118922 (3397118922)
- BOSCH 3397007653 Oe Style Windshield Wiper Blade Set (3397007653)
- BOSCH Wiper Blade, 17Ca (17CA)
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- Bosch Automotive Exterior Accessories