Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397007523
Mfr # 3397007523
Zoro # G2147850
product price: $26.35
/ea
Not eligible for select promotions
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade 2 Length 18 in
- Frame Color Black
- Blade 1 Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397007523
- Zoro # G2147850
- UPC # 89006036101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 18 in |
Blade 1 Length | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Graphite Extra Fine, Bottle, 1.76 Bottle, Carded (MZ-2H)
- STAR BRITE Wax-Premium Restorer 16Oz, #086016 (086016)
- LOCK TECHNOLOGY Brake Line/Cylin Fitting Rethreading Kit (LT993)
- HUSKY LINER 19-C SIERRA 1500 FRONT AND REAR MUD GUARD SET CUSTOM MUD GUARDS BLACK (58276)
- BOSCH Aerotwin Wiper Blade, 3397007072 (3397007072)
- BOSCH Snow Driver Windshield Wiper Blade -20SD (20SD)
- BOSCH Wiper Blade, 26Ca (26CA)
- BOSCH Aerotwin Wiper Blade, 3397007290 (3397007290)
- BOSCH Rear Wiper Blade, H425 (H425)
- BOSCH Wiper Blade-3397007297 (3397007297)
- ILC Replacement For TOYOTA TUNDRA YEAR 2003 EXTENDEDSTANDARD CAB PLATINUM WIPER BLADES, WXBD720 (WX-BD72-0)
- Bosch Automotive Exterior Accessories