Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397007424
Mfr # 3397007424
Zoro # G2149232
product price: $26.99
/ea
Not eligible for select promotions
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade 2 Length 22 in
- Blade 1 Length 24 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397007424
- Zoro # G2149232
- UPC # 4047024374942
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 22 in |
Blade 1 Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- FIREBOY-XINTEX Engine Shutdown System w/Round Display (ES-3000-01)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x22-1/2 in (PA2715)
- BALDWIN FILTERS Oil Filter Element, (P7183)
- BOSCH ICON Wiper Blade -18A (18A)
- BOSCH Micro Edge Wiper Blade -40720A (40720A)
- BOSCH Evolution Wiper Blade, 4844 (4844)
- BOSCH EVOLUTION WIPER BLADE (4822)
- BOSCH Aerotwin Wiper Blade, 3397118955 (3397118955)
- BOSCH Aerotwin Rear Wiper Blade, A380H (A380H)
- AUTOTEX Wiper Blade (W1-24)
- Bosch Wiper Blades