Shop All Wiper Blades
Bosch
Aerotwin Wiper Blade, 3397007392
Mfr # 3397007392
Zoro # G2139931
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Blade 2 Length 23 in
- Frame Color Black
- Blade 1 Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397007392
- Zoro # G2139931
- UPC # 4047024283183
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 23 in |
Blade 1 Length | 28 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 30IN PREMIUM QUAD SOLIDSTEP (FITS 29IN - 36IN) (791575)
- PERMATEX Permatex Automotive Liquid Metal Filler 3.5 fl oz. Tube Carded (25909)
- CANNON Flush Mount Power Port - White (1903013)
- OTC Ball Joint Removing Adapter (305228)
- BOSCH ICON Wiper Blade -24A (24A)
- BOSCH ICON Wiper Blade -17OE (17OE)
- BOSCH 3397007523 Oe Style Windshield Wiper Blade Set (3397007523)
- BOSCH Snow Driver Windshield Wiper Blade -15SD (15SD)
- BOSCH Aerotwin Wiper Blade, 3397007579 (3397007579)
- BOSCH Aerotwin Wiper Blade, 3397007523 (3397007523)
- MAX VISION Wiper Blade, Conventional, Rubber, 26" Size (MXV261)
- Bosch Automotive Exterior Accessories