Shop All Wiper Blades
Bosch
Aerotwin Rear Wiper Blade, A340H
Mfr # A340H
Zoro # G2118870
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Beam
- Material Natural Rubber with Graphite (Blade); Steel (Frame)
- Length 13 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # A340H
- Zoro # G2118870
- UPC # 89006033101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Beam |
Material | Natural Rubber with Graphite (Blade); Steel (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Lens 4in Round w Lip Red (101-37092)
- GROTE Marker Lamp, Oval No Splice, 2 Bulb, Red (45432)
- GROTE Cable, Low Temp, 7 Cond, 6/12, 1/10, 100 ft. (82-5826)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836)
- BOSCH Aerotwin Wiper Blade, 3397007579 (3397007579)
- BOSCH Aerotwin Wiper Blade Set-3397014179 (3397014179)
- BOSCH ICON Wiper Blade -19OE (19OE)
- BOSCH Wiper Blade, 16Ca (16CA)
- BOSCH Adjustable Piston Ring Expander Pliers (4839)
- BOSCH Oe Wiper Blade, H840 (H840)
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-11 (31-11)
- Bosch Wiper Blades