Shop All Wiper Blades
Bosch
Adjustable Piston Ring Expander Pliers
Mfr # 4839
Zoro # G6863352
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Beam
- Material Natural Rubber with Graphite
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 4839
- Zoro # G6863352
- UPC # 731413563447
- Country of Origin Taiwan, Province of China
- Category Wiper Blades
Details
Promotion Restriction | Not eligible for promotion |
Type | Beam |
Material | Natural Rubber with Graphite |
Frame Color | Black |
Description
Adjustable Piston Ring Expander Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD UC H7 HELIX 7 Unit Cover (780029-1)
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A)
- SKF Shaft Seal, 1-7/16 x 2-7/16 x 5/16", CRW1, NBR (14363)
- ROADPRO Pocket Seat-Back, 14, Organizer, Black (RPSB-14BK)
- BOSCH Excel+ Wiper Blade, 41922 (41922)
- BOSCH Rear Wiper Blade -H353 (H353)
- BOSCH Aerotwin Wiper Blade, 3397007290 (3397007290)
- BOSCH Aerotwin Wiper Blade, 3397007579 (3397007579)
- BOSCH ICON Wiper Blade -24OE (24OE)
- BOSCH Wiper Blade, 20Ca (20CA)
- BOSCH Aerotwin Wiper Blade, 3397007863 (3397007863)
- Bosch Wiper Blades