Shop All Power Drill Parts
Bosch
Adapter, 6PK, SDS Max Plus Speed Clean
Mfr # 6X DXSMAX
Zoro # G805976569
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- OSHA Table 1 Compliant OSHA Table 1 Compliant
- Compatible Hose Diameters 35 mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 6X DXSMAX
- Zoro # G805976569
- Country of Origin China
- Category Power Drill Parts
Dimensions
Compatible Hose Diameters | 35 mm |
Overall Length | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Item | Adapter,6PK,SDS Max Plus Speed Clean |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Color | Blue |
Application | Drilling |
Number of Pieces | 1 |
Compatible Chuck Style | SDS-Max |
Dust Compartment Type | Separate Vacuum |
Extractor Mounting Location | On-Tool |
Kit Contents | 1 Adapter |
Description
Adapter,6PK,SDS Max Plus Speed Clean, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Drilling, Compatible Hose Diameters 35 mm, Kit Contents 1 Adapter, Number of Pieces 1, Color Blue, Material Plastic, Overall Length 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 7.50mm (C70117)
- EKLIND Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- DRILL AMERICA 12" Mill Smooth File (DIC08799)
- KEO 3/4 x 90 deg Six Flute Carbide Countersink (55808)
- BOSCH Speed Control (1617233033)
- BOSCH Brush Set (2610008121)
- BOSCH Armature (1614011107)
- BOSCH Service Pack (1617000451)
- BOSCH Auxiliary Handle (1617000459)
- BOSCH Switch (1617200066)
- CHAMPION CUTTING TOOL CHAMPION POWER CORD SELL UNIT 1 (RB3065)
- Bosch Power Drills