Shop All Engine Sensors
Bosch
Actual OE Oxygen Sensor - Upstream, 17321
Mfr # 17321
Zoro # G6774431
original price:
$93.45
7% off
new price: $86.15
/ea
Free Shipping & Returns
Not eligible for select promotions
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.54 in
- Material Metal
- Universal Fit No
- Connector Type Male
- Mounting Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 17321
- Zoro # G6774431
- UPC # 77212004096
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 16.54 in |
Hex Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Universal Fit | No |
Connector Type | Male |
Mounting Style | Threaded |
Sensor Type | Heated |
Number of Wires | 5 |
Color / Finish | Steel |
Connector Gender | Male |
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Funnel with Lid, 22 In, with Spout (656)
- MAIN FILTER STAUFF SF6721W Replacement/Interchange Spin-On Filter (MF0058071)
- DONALDSON Muffler, Round Style 1, M070028 (M070028)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-100 (P2B-VSC-100)
- BOSCH Oxygen Sensor 1996-1997 Nissan Pickup 2.4L, 13725 (13725)
- BOSCH Manifold Absolute Pressure Sensor 2013-2015 Jaguar XF 2.0L, 0261230308 (0261230308)
- BOSCH Oxygen Sensor, 15058 (15058)
- BOSCH Oxygen Sensor, 13117 (13117)
- BOSCH Manifold Absolute Pressure Sensor, 0261230289 (0261230289)
- BOSCH Engine Coolant Temperature Sensor 2003-2004 Cadillac CTS, 0281002170 (0281002170)
- M-D M-D SmartTool„¢ Builder's Angle Sensor Module (In/Ft), 92346, Black, W/Carrying Case (92346)
- Bosch Engine Sensors