Shop All Engine Sensors
Bosch
Actual OE Oxygen Sensor - Upstream, 17137
Mfr # 17137
Zoro # G6811732
original price:
$162.91
31% off
new price: $110.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Male
- Universal Fit No
- Length 46.46 in
- Mounting Style Threaded
- Sensor Type Heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 17137
- Zoro # G6811732
- UPC # 28851171373
- Country of Origin Georgia
- Category Engine Sensors
Dimensions
Length | 46.46 in |
Hex Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male |
Universal Fit | No |
Mounting Style | Threaded |
Sensor Type | Heated |
Material | Metal |
Number of Wires | 5 |
Color / Finish | Steel |
Connector Gender | Male |
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 400W 120V, 1-1/2in. Plug Gm (3100041)
- RANCH HAND 15-C SILVERADO/SIERRA 2500/3500HD REAR BUMPER SPORT LIGHTED W/SENSOR P (SBC151BLSL)
- PLOMBCO 200 oz MC style Plasteel clipon weight (PLO10844)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- BOSCH Oxygen Sensor, 13118 (13118)
- BOSCH Oxygen Sensor, 15149 (15149)
- BOSCH Oxygen Sensor, 13847 (13847)
- BOSCH Oxygen Sensor, 18034 (18034)
- BOSCH Oxygen Sensor, 13709 (13709)
- BOSCH Mass Air Flow Sensor, 0280218063 (0280218063)
- CRC Mass Air Flow Sensor Cle (05110)
- Bosch Engine Sensors