Shop All Engine Sensors
Bosch
Actual OE Oxygen Sensor - Downstream, 16978
Mfr # 16978
Zoro # G6804793
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Features Narrow-band heated
- Length 68.70 in
- Mounting Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 16978
- Zoro # G6804793
- UPC # 28851169783
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 68.70 in |
Thread Dia. | 18 mm |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Features | Narrow-band heated |
Mounting Style | Threaded |
Universal Fit | No |
Sensor Type | Heated |
Connector Type | Male Spade |
Number of Wires | 4 |
Connector Gender | Male |
Color / Finish | Steel |
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML Cm756 replacement light bulb lamp, 10PK (CM756 CHICAGO MINIATURE / CML)
- FLEETGUARD Lf Pkga, LF3333 (LF3333)
- GRAY Antifreeze Fluid Handler, 15 Gal, 30In Dia (AH-15)
- AGS A/C Condenser Repair End - 1/2 External Male O-Ring (ACR-034)
- BOSCH OXYGEN SENSOR (13767)
- BOSCH Oxygen Sensor, 15151 (15151)
- BOSCH Oxygen Sensor, 13250 (13250)
- BOSCH MAP SENSOR O.E.M. 12-20 MB VARIOUS (261230506)
- BOSCH OXYGEN SENSOR (18004)
- BOSCH Oxygen Sensor, 15914 (15914)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- Bosch Engine Sensors